Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.0320801

  • Zoro # G708061706


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M12
Handle Type
Round
Standards
DGUV Certified, RoHS
Initial Nose Force
40 N
With Locking Plunger
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1698.0320801
Zoro #
G708061706
UPC #
4059245559930
Country of Origin
Germany

Dimensions

Thread Size
M12
Flange Thickness
16 mm
Body Dia.
33.00 mm
Overall Length
69.5 mm
Body Length
61.5 mm
Plunger Dia.
12.00 mm
Handle Diameter
33 mm
Plunger Width
8 mm
Flange Diameter
26.36 mm
Thread Length
13 mm
Body Diameter
12 mm

Details

Item
Indexing Plunger
Handle Type
Round
Standards
DGUV Certified, RoHS
Initial Nose Force
40 N
With Locking Plunger
Yes
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
With Flange
Yes
Retractable
Yes
Body Finish
Hardened
Body Material
Stainless Steel
Final Nose Force
62 N
Plunger Material
Stainless Steel
Seal Temperature - Minimum
-40 Degrees F
Handle Material
Stainless Steel
Includes Flange
Flange Included
Nose Shape
Ball
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Seal Temperature - Maximum
302 Degrees F
Plunger Projection
8 mm
Seal Material
EPDM
Body Material Grade
316L
Plunger Material Grade
316L
Includes Locking Plunger
Locking Plunger Included
Measurement System
Metric

Description

Indexing Plunger, Thread Size M12, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 61.5 mm, Final Nose Force 62 N, Flange Thickness 16 mm, Initial Nose Force 40 N, Overall Length 69.5 mm, Plunger Width 8 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.