Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.0320802

  • Zoro # G308061717


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M12
Body Dia.
33.00 mm
Body Length
61.5 mm
Final Nose Force
62 N
Body Finish
Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1698.0320802
Zoro #
G308061717
UPC #
4059245560097
Country of Origin
Germany

Dimensions

Thread Size
M12
Body Dia.
33.00 mm
Body Length
61.5 mm
Flange Thickness
16 mm
Overall Length
69.5 mm
Plunger Dia.
12.00 mm
Plunger Width
8 mm
Flange Diameter
26.36 mm
Thread Length
13 mm
Handle Diameter
33 mm
Body Diameter
12 mm

Details

Item
Indexing Plunger
Final Nose Force
62 N
Body Finish
Hardened
Body Material
Stainless Steel
Handle Type
Round
Standards
DGUV Certified, RoHS
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Plunger Material
Stainless Steel
Initial Nose Force
40 N
With Locking Plunger
Yes
With Flange
Yes
Retractable
Yes
Seal Temperature - Minimum
5 Degrees F
Plunger Material Grade
316L
Plunger Projection
8 mm
Includes Locking Plunger
Locking Plunger Included
Seal Material
Fluoroprene
Seal Temperature - Maximum
392 Degrees F
Measurement System
Metric
Includes Flange
Flange Included
Nose Shape
Ball
Body Material Grade
316L
Includes Thread-Locking Element
Thread-Locking Element Included
Handle Material
Stainless Steel
Retractability
Retractable

Description

Indexing Plunger, Thread Size M12, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 61.5 mm, Final Nose Force 62 N, Flange Thickness 16 mm, Initial Nose Force 40 N, Overall Length 69.5 mm, Plunger Width 8 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.