Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.0320811

  • Zoro # G608061738


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M12x1.5
Plunger Material
Stainless Steel
Flange Thickness
16 mm
Body Length
61.5 mm
Plunger Dia.
12.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1698.0320811
Zoro #
G608061738
UPC #
4059245559954
Country of Origin
Germany

Dimensions

Thread Size
M12x1.5
Flange Thickness
16 mm
Body Length
61.5 mm
Plunger Dia.
12.00 mm
Overall Length
69.5 mm
Body Dia.
33.00 mm
Flange Diameter
26.36 mm
Thread Length
13 mm
Handle Diameter
33 mm
Body Diameter
12 mm
Plunger Width
8 mm

Details

Item
Indexing Plunger
Plunger Material
Stainless Steel
Body Material
Stainless Steel
With Locking Plunger
Yes
Initial Nose Force
40 N
Handle Type
Round
Retractable
Yes
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
With Flange
Yes
Standards
DGUV Certified, RoHS
Thread Pitch
1.5 mm
Body Finish
Hardened
Final Nose Force
62 N
Body Material Grade
316L
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Shape
Ball
Handle Material
Stainless Steel
Measurement System
Metric
Seal Material
EPDM
Seal Temperature - Minimum
-40 Degrees F
Plunger Projection
8 mm
Seal Temperature - Maximum
302 Degrees F
Includes Locking Plunger
Locking Plunger Included
Includes Flange
Flange Included
Retractability
Retractable
Plunger Material Grade
316L

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 61.5 mm, Final Nose Force 62 N, Flange Thickness 16 mm, Initial Nose Force 40 N, Overall Length 69.5 mm, Plunger Width 8 mm, Thread Pitch 1.5 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.