Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.1110601

  • Zoro # G208062050


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M10
Body Dia.
33.00 mm
Body Length
57.5 mm
Body Material
Stainless Steel
Standards
DGUV Certified, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1698.1110601
Zoro #
G208062050
UPC #
4059245559800
Country of Origin
Germany

Dimensions

Thread Size
M10
Body Dia.
33.00 mm
Body Length
57.5 mm
Overall Length
63.5 mm
Flange Thickness
14 mm
Plunger Dia.
10.00 mm
Plunger Width
6 mm
Handle Diameter
33 mm
Thread Length
11 mm
Body Diameter
12 mm
Flange Diameter
22.3 mm

Details

Item
Indexing Plunger
Body Material
Stainless Steel
Standards
DGUV Certified, RoHS
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Handle Type
Round
With Locking Plunger
No
With Flange
Yes
Final Nose Force
45 N
Retractable
Yes
Initial Nose Force
40 N
Body Finish
Uncoated
Plunger Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Seal Material
EPDM
Retractability
Retractable
Plunger Projection
6 mm
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Included
Seal Temperature - Maximum
302 Degrees F
Body Material Grade
316L
Measurement System
Metric
Nose Shape
Ball
Seal Temperature - Minimum
-40 Degrees F
Plunger Material Grade
316L
Handle Material
Stainless Steel

Description

Indexing Plunger, Thread Size M10, Thread Length 11 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 57.5 mm, Final Nose Force 45 N, Flange Thickness 14 mm, Initial Nose Force 40 N, Overall Length 63.5 mm, Plunger Width 6 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.