Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.1110602

  • Zoro # G808061965


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M10
Handle Type
Round
Initial Nose Force
40 N
Plunger Material
Stainless Steel
Body Length
57.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1698.1110602
Zoro #
G808061965
UPC #
4059245559961
Country of Origin
Germany

Dimensions

Thread Size
M10
Body Length
57.5 mm
Flange Thickness
14 mm
Body Dia.
33.00 mm
Overall Length
63.5 mm
Plunger Dia.
10.00 mm
Flange Diameter
22.3 mm
Plunger Width
6 mm
Thread Length
11 mm
Handle Diameter
33 mm
Body Diameter
12 mm

Details

Item
Indexing Plunger
Handle Type
Round
Initial Nose Force
40 N
Plunger Material
Stainless Steel
Body Material
Stainless Steel
With Locking Plunger
No
With Flange
Yes
Body Finish
Uncoated
Standards
DGUV Certified, RoHS
Final Nose Force
45 N
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Retractable
Yes
Nose Shape
Ball
Plunger Projection
6 mm
Seal Temperature - Maximum
392 Degrees F
Seal Material
Fluoroprene
Body Material Grade
316L
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
316L
Handle Material
Stainless Steel
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Flange
Flange Included
Retractability
Retractable
Seal Temperature - Minimum
5 Degrees F

Description

Indexing Plunger, Thread Size M10, Thread Length 11 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 57.5 mm, Final Nose Force 45 N, Flange Thickness 14 mm, Initial Nose Force 40 N, Overall Length 63.5 mm, Plunger Width 6 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.