Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.1110612

  • Zoro # G208061992


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M10x1
Initial Nose Force
40 N
With Locking Plunger
No
Body Material
Stainless Steel
Handle Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1698.1110612
Zoro #
G208061992
UPC #
4059245559985
Country of Origin
Germany

Dimensions

Thread Size
M10x1
Overall Length
63.5 mm
Body Dia.
33.00 mm
Plunger Dia.
10.00 mm
Body Length
57.5 mm
Flange Thickness
14 mm
Body Diameter
12 mm
Handle Diameter
33 mm
Plunger Width
6 mm
Flange Diameter
22.3 mm
Thread Length
11 mm

Details

Item
Indexing Plunger
Initial Nose Force
40 N
With Locking Plunger
No
Body Material
Stainless Steel
Handle Type
Round
Body Finish
Uncoated
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Plunger Material
Stainless Steel
With Flange
Yes
Standards
DGUV Certified, RoHS
Retractable
Yes
Thread Pitch
1 mm
Final Nose Force
45 N
Nose Shape
Ball
Measurement System
Metric
Seal Material
Fluoroprene
Includes Thread-Locking Element
Thread-Locking Element Not Included
Seal Temperature - Minimum
5 Degrees F
Plunger Projection
6 mm
Retractability
Retractable
Plunger Material Grade
316L
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
316L
Handle Material
Stainless Steel
Seal Temperature - Maximum
392 Degrees F
Includes Flange
Flange Included

Description

Indexing Plunger, Thread Size M10x1, Thread Length 11 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 57.5 mm, Final Nose Force 45 N, Flange Thickness 14 mm, Initial Nose Force 40 N, Overall Length 63.5 mm, Plunger Width 6 mm, Thread Pitch 1 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.