Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.1120811

  • Zoro # G608061974


product price: $96.45
/ea
Free Shipping & Returns

Key Features

Thread Size
M12x1.5
With Locking Plunger
No
Initial Nose Force
40 N
Thread Pitch
1.5 mm
Retractable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1698.1120811
Zoro #
G608061974
UPC #
4059245559862
Country of Origin
Germany

Dimensions

Thread Size
M12x1.5
Plunger Dia.
12.00 mm
Body Dia.
33.00 mm
Flange Thickness
16 mm
Body Length
61.5 mm
Overall Length
69.5 mm
Plunger Width
8 mm
Handle Diameter
33 mm
Body Diameter
12 mm
Thread Length
13 mm
Flange Diameter
26.36 mm

Details

Item
Indexing Plunger
With Locking Plunger
No
Initial Nose Force
40 N
Thread Pitch
1.5 mm
Retractable
Yes
With Flange
Yes
Body Material
Stainless Steel
Final Nose Force
62 N
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Handle Type
Round
Body Finish
Uncoated
Standards
DGUV Certified, RoHS
Plunger Material
Stainless Steel
Plunger Projection
8 mm
Handle Material
Stainless Steel
Includes Flange
Flange Included
Nose Shape
Ball
Plunger Material Grade
316L
Includes Thread-Locking Element
Thread-Locking Element Not Included
Seal Temperature - Minimum
-40 Degrees F
Seal Material
EPDM
Measurement System
Metric
Retractability
Retractable
Body Material Grade
316L
Includes Locking Plunger
Locking Plunger Not Included
Seal Temperature - Maximum
302 Degrees F

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 61.5 mm, Final Nose Force 62 N, Flange Thickness 16 mm, Initial Nose Force 40 N, Overall Length 69.5 mm, Plunger Width 8 mm, Thread Pitch 1.5 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.