Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.1120812

  • Zoro # G408061662


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M12x1.5
Handle Type
Round
Thread Pitch
1.5 mm
Body Length
61.5 mm
Plunger Dia.
12.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1698.1120812
Zoro #
G408061662
UPC #
4059245560028
Country of Origin
Germany

Dimensions

Thread Size
M12x1.5
Body Length
61.5 mm
Plunger Dia.
12.00 mm
Body Dia.
33.00 mm
Flange Thickness
16 mm
Overall Length
69.5 mm
Flange Diameter
26.36 mm
Plunger Width
8 mm
Body Diameter
12 mm
Thread Length
13 mm
Handle Diameter
33 mm

Details

Item
Indexing Plunger
Handle Type
Round
Thread Pitch
1.5 mm
Standards
DGUV Certified, RoHS
Initial Nose Force
40 N
Body Finish
Uncoated
Final Nose Force
62 N
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
With Locking Plunger
No
Plunger Material
Stainless Steel
Body Material
Stainless Steel
With Flange
Yes
Retractable
Yes
Retractability
Retractable
Includes Flange
Flange Included
Plunger Material Grade
316L
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Seal Material
Fluoroprene
Body Material Grade
316L
Seal Temperature - Minimum
5 Degrees F
Plunger Projection
8 mm
Nose Shape
Ball
Handle Material
Stainless Steel
Seal Temperature - Maximum
392 Degrees F
Measurement System
Metric

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 61.5 mm, Final Nose Force 62 N, Flange Thickness 16 mm, Initial Nose Force 40 N, Overall Length 69.5 mm, Plunger Width 8 mm, Thread Pitch 1.5 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.