Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.1310601

  • Zoro # G408061686


product price: $96.45
/ea
Free Shipping & Returns

Key Features

Thread Size
M10
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Body Material
Stainless Steel
Handle Type
Round
Final Nose Force
45 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1698.1310601
Zoro #
G408061686
UPC #
4059245559886
Country of Origin
Germany

Dimensions

Thread Size
M10
Flange Thickness
14 mm
Overall Length
63.5 mm
Body Length
57.5 mm
Plunger Dia.
10.00 mm
Body Dia.
33.00 mm
Handle Diameter
33 mm
Plunger Width
6 mm
Thread Length
11 mm
Flange Diameter
22.3 mm
Body Diameter
12 mm

Details

Item
Indexing Plunger
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Body Material
Stainless Steel
Handle Type
Round
Final Nose Force
45 N
Body Finish
Uncoated
With Locking Plunger
Yes
Plunger Material
Stainless Steel
Initial Nose Force
40 N
Standards
DGUV Certified, RoHS
With Flange
Yes
Retractable
Yes
Plunger Projection
6 mm
Measurement System
Metric
Retractability
Retractable
Seal Temperature - Minimum
-40 Degrees F
Seal Material
EPDM
Includes Flange
Flange Included
Seal Temperature - Maximum
302 Degrees F
Nose Shape
Ball
Plunger Material Grade
316L
Handle Material
Stainless Steel
Body Material Grade
316L
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Included

Description

Indexing Plunger, Thread Size M10, Thread Length 11 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 57.5 mm, Final Nose Force 45 N, Flange Thickness 14 mm, Initial Nose Force 40 N, Overall Length 63.5 mm, Plunger Width 6 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.