Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.1310611

  • Zoro # G008061734


product price: $96.45
/ea
Free Shipping & Returns

Key Features

Thread Size
M10x1
Initial Nose Force
40 N
With Flange
Yes
Plunger Material
Stainless Steel
Plunger Dia.
10.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1698.1310611
Zoro #
G008061734
UPC #
4059245559909
Country of Origin
Germany

Dimensions

Thread Size
M10x1
Plunger Dia.
10.00 mm
Flange Thickness
14 mm
Body Dia.
33.00 mm
Body Length
57.5 mm
Overall Length
63.5 mm
Plunger Width
6 mm
Flange Diameter
22.3 mm
Body Diameter
12 mm
Handle Diameter
33 mm
Thread Length
11 mm

Details

Item
Indexing Plunger
Initial Nose Force
40 N
With Flange
Yes
Plunger Material
Stainless Steel
Final Nose Force
45 N
Standards
DGUV Certified, RoHS
Handle Type
Round
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Thread Pitch
1 mm
With Locking Plunger
Yes
Body Material
Stainless Steel
Retractable
Yes
Body Finish
Uncoated
Includes Flange
Flange Included
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Seal Temperature - Minimum
-40 Degrees F
Seal Temperature - Maximum
302 Degrees F
Handle Material
Stainless Steel
Seal Material
EPDM
Body Material Grade
316L
Includes Locking Plunger
Locking Plunger Included
Measurement System
Metric
Plunger Material Grade
316L
Plunger Projection
6 mm
Nose Shape
Ball

Description

Indexing Plunger, Thread Size M10x1, Thread Length 11 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 57.5 mm, Final Nose Force 45 N, Flange Thickness 14 mm, Initial Nose Force 40 N, Overall Length 63.5 mm, Plunger Width 6 mm, Thread Pitch 1 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.