Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.1310612

  • Zoro # G808061767


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M10x1
With Locking Plunger
Yes
Overall Length
63.5 mm
With Flange
Yes
Flange Thickness
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1698.1310612
Zoro #
G808061767
UPC #
4059245560066
Country of Origin
Germany

Dimensions

Thread Size
M10x1
Overall Length
63.5 mm
Flange Thickness
14 mm
Body Dia.
33.00 mm
Plunger Dia.
10.00 mm
Body Length
57.5 mm
Handle Diameter
33 mm
Plunger Width
6 mm
Body Diameter
12 mm
Thread Length
11 mm
Flange Diameter
22.3 mm

Details

Item
Indexing Plunger
With Locking Plunger
Yes
With Flange
Yes
Final Nose Force
45 N
Body Finish
Uncoated
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Standards
DGUV Certified, RoHS
Plunger Material
Stainless Steel
Retractable
Yes
Thread Pitch
1 mm
Handle Type
Round
Body Material
Stainless Steel
Initial Nose Force
40 N
Body Material Grade
316L
Handle Material
Stainless Steel
Seal Temperature - Minimum
5 Degrees F
Includes Locking Plunger
Locking Plunger Included
Seal Temperature - Maximum
392 Degrees F
Measurement System
Metric
Seal Material
Fluoroprene
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Projection
6 mm
Nose Shape
Ball
Plunger Material Grade
316L
Includes Flange
Flange Included

Description

Indexing Plunger, Thread Size M10x1, Thread Length 11 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 57.5 mm, Final Nose Force 45 N, Flange Thickness 14 mm, Initial Nose Force 40 N, Overall Length 63.5 mm, Plunger Width 6 mm, Thread Pitch 1 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.