Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.1320801

  • Zoro # G808061743


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M12
Plunger Dia.
12.00 mm
Flange Thickness
16 mm
Final Nose Force
62 N
Body Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1698.1320801
Zoro #
G808061743
UPC #
4059245559923
Country of Origin
Germany

Dimensions

Thread Size
M12
Plunger Dia.
12.00 mm
Flange Thickness
16 mm
Body Length
61.5 mm
Body Dia.
33.00 mm
Overall Length
69.5 mm
Thread Length
13 mm
Body Diameter
12 mm
Handle Diameter
33 mm
Plunger Width
8 mm
Flange Diameter
26.36 mm

Details

Item
Indexing Plunger
Final Nose Force
62 N
Body Finish
Uncoated
With Locking Plunger
Yes
Standards
DGUV Certified, RoHS
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Initial Nose Force
40 N
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Handle Type
Round
Retractable
Yes
With Flange
Yes
Body Material Grade
316L
Includes Thread-Locking Element
Thread-Locking Element Included
Seal Temperature - Minimum
-40 Degrees F
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Seal Material
EPDM
Plunger Projection
8 mm
Measurement System
Metric
Seal Temperature - Maximum
302 Degrees F
Includes Flange
Flange Included
Handle Material
Stainless Steel
Nose Shape
Ball
Plunger Material Grade
316L

Description

Indexing Plunger, Thread Size M12, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 61.5 mm, Final Nose Force 62 N, Flange Thickness 16 mm, Initial Nose Force 40 N, Overall Length 69.5 mm, Plunger Width 8 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.