Zoro Homepage

Indexing Plunger

  • Mfr # K1698.1320802

  • Zoro # G008061789


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M12
With Locking Plunger
Yes
Standards
DGUV Certified, RoHS
Handle Type
Round
Initial Nose Force
40 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1698.1320802
Zoro #
G008061789
UPC #
4059245560080
Country of Origin
Germany

Dimensions

Thread Size
M12
Body Length
61.5 mm
Body Dia.
33.00 mm
Overall Length
69.5 mm
Plunger Dia.
12.00 mm
Flange Thickness
16 mm
Handle Diameter
33 mm
Thread Length
13 mm
Plunger Width
8 mm
Flange Diameter
26.36 mm
Body Diameter
12 mm

Details

Item
Indexing Plunger
With Locking Plunger
Yes
Standards
DGUV Certified, RoHS
Handle Type
Round
Initial Nose Force
40 N
Body Finish
Uncoated
Final Nose Force
62 N
Body Material
Stainless Steel
Retractable
Yes
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Plunger Material
Stainless Steel
With Flange
Yes
Seal Temperature - Maximum
392 Degrees F
Body Material Grade
316L
Plunger Projection
8 mm
Seal Material
Fluoroprene
Seal Temperature - Minimum
5 Degrees F
Includes Flange
Flange Included
Retractability
Retractable
Plunger Material Grade
316L
Measurement System
Metric
Nose Shape
Ball
Handle Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Included

Description

Indexing Plunger, Thread Size M12, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 61.5 mm, Final Nose Force 62 N, Flange Thickness 16 mm, Initial Nose Force 40 N, Overall Length 69.5 mm, Plunger Width 8 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.