Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.1320811

  • Zoro # G508061784


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M12x1.5
With Flange
Yes
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Handle Type
Round
Body Dia.
33.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1698.1320811
Zoro #
G508061784
UPC #
4059245559947
Country of Origin
Germany

Dimensions

Thread Size
M12x1.5
Body Dia.
33.00 mm
Flange Thickness
16 mm
Overall Length
69.5 mm
Body Length
61.5 mm
Plunger Dia.
12.00 mm
Body Diameter
12 mm
Plunger Width
8 mm
Handle Diameter
33 mm
Thread Length
13 mm
Flange Diameter
26.36 mm

Details

Item
Indexing Plunger
With Flange
Yes
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Handle Type
Round
Body Finish
Uncoated
Body Material
Stainless Steel
Standards
DGUV Certified, RoHS
Retractable
Yes
Initial Nose Force
40 N
Final Nose Force
62 N
With Locking Plunger
Yes
Plunger Material
Stainless Steel
Thread Pitch
1.5 mm
Body Material Grade
316L
Handle Material
Stainless Steel
Retractability
Retractable
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Included
Plunger Projection
8 mm
Includes Flange
Flange Included
Seal Temperature - Maximum
302 Degrees F
Nose Shape
Ball
Seal Material
EPDM
Plunger Material Grade
316L
Seal Temperature - Minimum
-40 Degrees F

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 61.5 mm, Final Nose Force 62 N, Flange Thickness 16 mm, Initial Nose Force 40 N, Overall Length 69.5 mm, Plunger Width 8 mm, Thread Pitch 1.5 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.