Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.1320812

  • Zoro # G208061756


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M12x1.5
Final Nose Force
62 N
Body Length
61.5 mm
Standards
DGUV Certified, RoHS
Overall Length
69.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1698.1320812
Zoro #
G208061756
UPC #
4059245560103
Country of Origin
Germany

Dimensions

Thread Size
M12x1.5
Body Length
61.5 mm
Overall Length
69.5 mm
Plunger Dia.
12.00 mm
Flange Thickness
16 mm
Body Dia.
33.00 mm
Flange Diameter
26.36 mm
Plunger Width
8 mm
Body Diameter
12 mm
Thread Length
13 mm
Handle Diameter
33 mm

Details

Item
Indexing Plunger
Final Nose Force
62 N
Standards
DGUV Certified, RoHS
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Body Finish
Uncoated
Retractable
Yes
With Flange
Yes
Handle Type
Round
With Locking Plunger
Yes
Initial Nose Force
40 N
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Thread Pitch
1.5 mm
Plunger Material Grade
316L
Retractability
Retractable
Seal Material
Fluoroprene
Body Material Grade
316L
Includes Flange
Flange Included
Handle Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Metric
Nose Shape
Ball
Seal Temperature - Maximum
392 Degrees F
Seal Temperature - Minimum
5 Degrees F
Plunger Projection
8 mm
Includes Locking Plunger
Locking Plunger Included

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 61.5 mm, Final Nose Force 62 N, Flange Thickness 16 mm, Initial Nose Force 40 N, Overall Length 69.5 mm, Plunger Width 8 mm, Thread Pitch 1.5 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.