Shop KIPP
See all product information
Create Account
Indexing Plunger Premium W Tapered Indexing Pin Size:3 D1=M16X1, 5, D=8, Form:B Wo. Groove W Locknut,
- Mfr # K0736.502308
- Zoro # G402052659
product price:Â
$
66.89
/ea
Key Features
Material
Stainless Steel
Finish
Bright
Handrail Component Material
Thermoplastic
Thread Size
M16"X 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0736.502308
- Zoro #
- G402052659
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexing Plunger Premium
- Material
- Stainless Steel
- Finish
- Bright
- Handrail Component Material
- Thermoplastic
Dimensions
- Thread Size
- M16"X 1
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.