Indexing Plunger, Short, Size: 0, D1= 5/16-24, D=4, Style A, Non-Lockout WO Locknut, Pin Hardened

  • Mfr # K0631.5004AK

  • Zoro # G7355717


product price: $13.45
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
5/32"
Knob Type
Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.5004AK
Zoro #
G7355717
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
5/32"
Barrel Height
0.23"
Length
2-23/64"
Barrel Dia.
15/64"
Plunger Dia.
4.00mm
Tip Length
0.157"
Thread Size
5/16"-24
Tip Dia.
0.15"
Overall Length
29.5 mm
Plunger Width
10 mm
Thread Length
6 mm
Body Diameter
10 mm
Body Length
25.5 mm
Handle Diameter
18 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Knob
Material
Steel
Finish
black oxide
Handle Type
Mushroom Knob
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Material
Thermoplastic
Initial Nose Force
6 N
Plunger Material
Steel
With Locking Plunger
No
Final Nose Force
12 N
Plunger Projection
4 mm
Plunger Finish
Black Oxide
Retractable
Yes
Handle Color
Black
Body Finish
Black Oxide
Body Material
Steel
Thread-Locking Element Included
No
Nose Shape
Pin
Measurement System
Inch
Retractability
Retractable
Body Material Grade
5.8
Plunger Material Grade
5.8
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Steel

Description

Indexing Plunger, Thread Size 5/16 In.-24, Thread Length 6 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 25.5 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 29.5 mm, Plunger Width 10 mm, Handle Type Mushroom Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.