Indexing Plunger, Short, Size: 0, D1= 5/16-24, D=4, Style A, Non-Lockout WO Locknut, SS Pin Not Hard

  • Mfr # K0631.15004AK

  • Zoro # G7266248


product price:  $20.95
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
5/32"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.15004AK
Zoro #
G7266248
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
5/32"
Length
1-39/64"
Thread Size
5/16"-24
Plunger Dia.
4.00mm
Barrel Height
0.23"
Tip Dia.
0.15"
Tip Length
0.157"
Barrel Dia.
15/64"
Overall Length
29.5 mm
Thread Length
6 mm
Plunger Width
10 mm
Body Diameter
10 mm
Body Length
25.5 mm
Handle Diameter
18 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Handle Type
Mushroom Knob
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Projection
4 mm
Plunger Finish
Uncoated
Handle Color
Black
Retractable
Yes
Thread-Locking Element Included
No
Initial Nose Force
6 N
With Locking Plunger
No
Handle Material
Thermoplastic
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Final Nose Force
12 N
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
303
Body Material Grade
303
Retractability
Retractable
Measurement System
Inch
Nose Shape
Pin
Body Finish
Uncoated
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/16 In.-24, Thread Length 6 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 25.5 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 29.5 mm, Plunger Width 10 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.