Indexing Plunger, Short, Size: 0, D1= 5/16-24, D=4, Style B, Non-Lockout W. Locknut, Pin Hardened

  • Mfr # K0631.6004AK

  • Zoro # G7340807


product price: $13.79
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
5/32"
Knob Type
Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.6004AK
Zoro #
G7340807
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
5/32"
Plunger Dia.
4.00mm
Tip Dia.
0.15"
Barrel Dia.
15/64"
Length
2-23/64"
Tip Length
0.157"
Barrel Height
0.23"
Thread Size
5/16"-24
Overall Length
29.5 mm
Thread Length
6 mm
Plunger Width
10 mm
Handle Diameter
18 mm
Body Diameter
10 mm
Body Length
25.5 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Knob
Material
Steel
Finish
black oxide
Retractable
Yes
Handle Color
Black
Body Material
Steel
Plunger Projection
4 mm
Plunger Finish
Black Oxide
Handle Type
Mushroom Knob
Plunger Material
Steel
With Locking Plunger
No
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
12 N
Handle Material
Thermoplastic
Initial Nose Force
6 N
Thread-Locking Element Included
No
Body Finish
Black Oxide
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Pin
Plunger Material Grade
5.8
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
5.8
Retractability
Retractable
Measurement System
Inch
Nose Material
Steel

Description

Indexing Plunger, Thread Size 5/16 In.-24, Thread Length 6 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 25.5 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 29.5 mm, Plunger Width 10 mm, Handle Type Mushroom Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.