Zoro Homepage

Indexing Plunger, Short, Size: 0, D1= 5/16-24, D=4, Style D, Lockout Type W. Locknut, SS

  • Mfr # K0631.18004AK

  • Zoro # G7354588


product price: $24.29
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
5/32"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.18004AK
Zoro #
G7354588
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
5/32"
Barrel Dia.
15/64"
Tip Dia.
0.15"
Plunger Dia.
4.00mm
Tip Length
0.157"
Length
1-39/64"
Thread Size
5/16"-24
Barrel Height
0.23"
Thread Length
6 mm
Plunger Width
10 mm
Overall Length
29.5 mm
Body Diameter
10 mm
Handle Diameter
18 mm
Body Length
25.5 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Body Material
Stainless Steel
Final Nose Force
12 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractable
Yes
Handle Color
Black
Plunger Projection
4 mm
Plunger Finish
Uncoated
Initial Nose Force
6 N
Plunger Material
Stainless Steel
Handle Type
Mushroom Knob
With Locking Plunger
Yes
Handle Material
Thermoplastic
Body Finish
Uncoated
Measurement System
Inch
Plunger Material Grade
303
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Shape
Pin
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/16 In.-24, Thread Length 6 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 25.5 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 29.5 mm, Plunger Width 10 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.