Indexing Plunger, Short, Size: 0, D1= M08X1, D=4, Style A, Non-Lockout WO Locknut, SS Pin Not Hard

  • Mfr # K0631.15004

  • Zoro # G7266211


product price:  $21.85
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
5/32"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.15004
Zoro #
G7266211
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
5/32"
Thread Size
M8x1
Barrel Dia.
15/64"
Barrel Height
0.23"
Tip Length
0.157"
Tip Dia.
0.15"
Length
1-39/64"
Plunger Dia.
4.00mm
Thread Length
6 mm
Plunger Width
4 mm
Overall Length
29.5 mm
Body Length
25.5 mm
Body Diameter
10 mm
Handle Diameter
18 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Thread-Locking Element Included
No
Retractable
Yes
With Locking Plunger
No
Thread Pitch
1 mm
Handle Type
Knob
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Projection
4 mm
Handle Color
Black
Final Nose Force
12 N
Initial Nose Force
4 N
Body Material
Stainless Steel
Handle Material
Thermoplastic
Plunger Finish
Uncoated
Plunger Material
Stainless Steel
Body Finish
Uncoated
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Ball
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Body Material Grade
303
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M8x1, Thread Length 6 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 25.5 mm, Final Nose Force 12 N, Initial Nose Force 4 N, Overall Length 29.5 mm, Plunger Width 4 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.