Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Short, Size: 0, D1= M08X1, D=4, Style B, Non-Lockout W. Locknut, Pin Hardened

  • Mfr # K0631.6004

  • Zoro # G7340789


product price: $14.95
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
5/32"
Knob Type
Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.6004
Zoro #
G7340789
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
5/32"
Tip Length
0.157"
Barrel Dia.
15/64"
Thread Size
M8x1
Length
2-23/64"
Plunger Dia.
4.00mm
Tip Dia.
0.15"
Barrel Height
0.23"
Overall Length
29.5 mm
Plunger Width
4 mm
Thread Length
6 mm
Body Length
25.5 mm
Handle Diameter
18 mm
Body Diameter
10 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Knob
Material
Steel
Finish
black oxide
Initial Nose Force
4 N
Handle Type
Knob
Plunger Finish
Black Oxide
Plunger Material
Steel
Thread Pitch
1 mm
With Locking Plunger
No
Plunger Projection
4 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
12 N
Body Material
Steel
Handle Material
Thermoplastic
Handle Color
Black
Body Finish
Black Oxide
Retractable
Yes
Thread-Locking Element Included
No
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
5.8
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Body Material Grade
5.8
Nose Shape
Ball
Measurement System
Metric
Nose Material
Steel

Description

Indexing Plunger, Thread Size M8x1, Thread Length 6 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 25.5 mm, Final Nose Force 12 N, Initial Nose Force 4 N, Overall Length 29.5 mm, Plunger Width 4 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.