Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Short, Size: 0, D1= M08X1, D=4, Style D, Lockout Type W. Locknut, Pin Hardened

  • Mfr # K0631.8004

  • Zoro # G7278279


product price: $17.99
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
5/32"
Knob Type
Lock Out
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.8004
Zoro #
G7278279
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
5/32"
Barrel Dia.
15/64"
Length
2-23/64"
Barrel Height
0.23"
Tip Length
0.157"
Thread Size
M8x1
Tip Dia.
0.15"
Plunger Dia.
4.00mm
Thread Length
6 mm
Plunger Width
4 mm
Overall Length
29.5 mm
Body Length
25.5 mm
Handle Diameter
18 mm
Body Diameter
10 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
black oxide
Final Nose Force
12 N
Plunger Projection
4 mm
Plunger Finish
Black Oxide
Initial Nose Force
4 N
Handle Color
Black
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractable
Yes
With Locking Plunger
Yes
Handle Type
Knob
Handle Material
Thermoplastic
Body Finish
Black Oxide
Plunger Material
Steel
Thread Pitch
1 mm
Body Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Metric
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Included
Plunger Material Grade
5.8
Retractability
Retractable
Body Material Grade
5.8
Nose Material
Steel

Description

Indexing Plunger, Thread Size M8x1, Thread Length 6 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 25.5 mm, Final Nose Force 12 N, Initial Nose Force 4 N, Overall Length 29.5 mm, Plunger Width 4 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.