Indexing Plunger, Short, Size: 1, D1= 3/8-24, D=5, Style A, Non-Lockout WO Locknut, Pin Hardened

  • Mfr # K0631.5105AL

  • Zoro # G7355918


product price: $11.39
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
3/16"
Knob Type
Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.5105AL
Zoro #
G7355918
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
3/16"
Thread Size
3/8"-24
Plunger Dia.
5.00mm
Barrel Height
0.31"
Barrel Dia.
5/16"
Tip Length
0.196"
Length
2-23/64"
Tip Dia.
0.19"
Overall Length
34.5 mm
Plunger Width
13 mm
Thread Length
8 mm
Handle Diameter
21 mm
Body Length
29.5 mm
Body Diameter
13 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Knob
Material
Steel
Finish
black oxide
Handle Type
Mushroom Knob
Body Material
Steel
Thread-Locking Element Included
No
Initial Nose Force
5 N
Handle Material
Thermoplastic
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
No
Final Nose Force
12 N
Body Finish
Black Oxide
Handle Color
Black
Plunger Material
Steel
Retractable
Yes
Plunger Projection
5 mm
Plunger Finish
Black Oxide
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
5.8
Body Material Grade
5.8
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Retractability
Retractable
Nose Shape
Pin
Nose Material
Steel

Description

Indexing Plunger, Thread Size 3/8 In.-24, Thread Length 8 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 29.5 mm, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 34.5 mm, Plunger Width 13 mm, Handle Type Mushroom Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.