Indexing Plunger, Short, Size: 1, D1= 3/8-24, D=5, Style A, Non-Lockout WO Locknut, SS Pin Not Hard

  • Mfr # K0631.15105AL

  • Zoro # G7266351


product price: $19.75
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
3/16"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.15105AL
Zoro #
G7266351
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
3/16"
Length
1-37/64"
Barrel Height
0.31"
Thread Size
3/8"-24
Barrel Dia.
5/16"
Tip Length
0.196"
Plunger Dia.
5.00mm
Tip Dia.
0.19"
Plunger Width
13 mm
Overall Length
34.5 mm
Thread Length
8 mm
Body Diameter
13 mm
Body Length
29.5 mm
Handle Diameter
21 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Initial Nose Force
5 N
Handle Material
Thermoplastic
Thread-Locking Element Included
No
Final Nose Force
12 N
Handle Color
Black
Plunger Projection
5 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
No
Plunger Finish
Uncoated
Retractable
Yes
Body Material
Stainless Steel
Handle Type
Mushroom Knob
Plunger Material
Stainless Steel
Measurement System
Inch
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Not Included
Body Finish
Uncoated
Body Material Grade
303
Nose Shape
Pin
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/8 In.-24, Thread Length 8 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 29.5 mm, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 34.5 mm, Plunger Width 13 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.