Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Short, Size: 1, D1= 3/8-24, D=5, Style B, Non-Lockout W. Locknut, SS Not Hardened

  • Mfr # K0631.16105AL

  • Zoro # G7266686


product price: $21.85
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
3/16"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.16105AL
Zoro #
G7266686
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
3/16"
Length
1-37/64"
Tip Length
0.196"
Barrel Dia.
5/16"
Tip Dia.
0.19"
Thread Size
3/8"-24
Barrel Height
0.31"
Plunger Dia.
5.00mm
Plunger Width
13 mm
Thread Length
8 mm
Overall Length
34.5 mm
Body Diameter
13 mm
Body Length
29.5 mm
Handle Diameter
21 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Handle Material
Thermoplastic
Initial Nose Force
5 N
Final Nose Force
12 N
Plunger Material
Stainless Steel
Body Material
Stainless Steel
With Locking Plunger
No
Thread-Locking Element Included
No
Plunger Projection
5 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Color
Black
Plunger Finish
Uncoated
Retractable
Yes
Handle Type
Mushroom Knob
Body Material Grade
303
Plunger Material Grade
303
Measurement System
Inch
Nose Shape
Pin
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Finish
Uncoated
Retractability
Retractable
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/8 In.-24, Thread Length 8 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 29.5 mm, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 34.5 mm, Plunger Width 13 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.