Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Short, Size: 1, D1= 3/8-24, D=5, Style D, Lockout Type W. Locknut, Pin Hardened

  • Mfr # K0631.8105AL

  • Zoro # G7278306


product price: $16.65
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
3/16"
Knob Type
Lock Out
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0631.8105AL
Zoro #
G7278306
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
3/16"
Tip Length
0.196"
Barrel Height
0.31"
Thread Size
3/8"-24
Length
2-23/64"
Tip Dia.
0.19"
Barrel Dia.
5/16"
Plunger Dia.
5.00mm
Plunger Width
13 mm
Thread Length
8 mm
Overall Length
34.5 mm
Handle Diameter
21 mm
Body Length
29.5 mm
Body Diameter
13 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
black oxide
Final Nose Force
12 N
Plunger Projection
5 mm
Body Material
Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Color
Black
Handle Material
Thermoplastic
Plunger Material
Steel
With Locking Plunger
Yes
Initial Nose Force
5 N
Body Finish
Black Oxide
Handle Type
Mushroom Knob
Plunger Finish
Black Oxide
Retractable
Yes
Measurement System
Inch
Plunger Material Grade
5.8
Body Material Grade
5.8
Includes Locking Plunger
Locking Plunger Included
Nose Shape
Pin
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Retractable
Nose Material
Steel

Description

Indexing Plunger, Thread Size 3/8 In.-24, Thread Length 8 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 29.5 mm, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 34.5 mm, Plunger Width 13 mm, Handle Type Mushroom Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.