Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Short, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, Pin Hardened

  • Mfr # K0631.5105

  • Zoro # G7355945


product price: $13.44
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
3/16"
Knob Type
Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.5105
Zoro #
G7355945
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
3/16"
Barrel Height
0.31"
Thread Size
M10x1
Plunger Dia.
5.00mm
Tip Dia.
0.19"
Tip Length
0.196"
Length
2-23/64"
Barrel Dia.
5/16"
Plunger Width
5 mm
Thread Length
8 mm
Overall Length
34.5 mm
Body Diameter
13 mm
Body Length
29.5 mm
Handle Diameter
21 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Knob
Material
Steel
Finish
black oxide
Plunger Projection
5 mm
Plunger Material
Steel
Body Material
Steel
Retractable
Yes
Handle Type
Knob
Handle Color
Black
Handle Material
Thermoplastic
Thread-Locking Element Included
No
Thread Pitch
1 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Body Finish
Black Oxide
Initial Nose Force
5 N
Plunger Finish
Black Oxide
Final Nose Force
12 N
With Locking Plunger
No
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Body Material Grade
5.8
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Plunger Material Grade
5.8
Nose Material
Steel

Description

Indexing Plunger, Thread Size M10x1, Thread Length 8 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 29.5 mm, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 34.5 mm, Plunger Width 5 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.