Shop KIPP

Indexing Plunger, Short, Size: 1, D1= M10X1, D=5, Style B, Non-Lockout W. Locknut, SS Not Hardened

  • Mfr # K0631.16105
  • Zoro # G7266607

product price: 
$
22.99
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
3/16"
Knob Type
Pull Knob
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K0631.16105
Zoro #
G7266607
UPC #
-
Country of Origin
Germany
Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Initial Nose Force
5 N
Retractable
Yes
Handle Material
Thermoplastic
Plunger Projection
5 mm
Thread-Locking Element Included
No
With Locking Plunger
No
Handle Type
Knob
Plunger Material
Stainless Steel
Handle Color
Black
Body Material
Stainless Steel
Thread Pitch
1 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Finish
Black Oxide
Final Nose Force
12 N
Retractability
Retractable
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Body Finish
Uncoated
Plunger Material Grade
303
Nose Shape
Ball
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Stainless Steel

Dimensions

Grip Length
5/8"
Pin Dia.
3/16"
Length
34.5 mm
Tip Dia.
0.19"
Plunger Dia.
5.00mm
Tip Length
0.196"
Barrel Dia.
5/16"
Barrel Height
0.31"
Thread Size
M10x1
Overall Length
34.5 mm
Plunger Width
5 mm
Thread Length
8 mm
Handle Diameter
21 mm
Body Length
29.5 mm
Body Diameter
13 mm
Wire Rope Length
34.5 mm

Description

Indexing Plunger, Thread Size M10x1, Thread Length 8 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 29.5 mm, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 34.5 mm, Plunger Width 5 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.