Zoro Homepage

Indexing Plunger, Short, Size: 1, D1= M10X1, D=5, Style C, Lockout Type WO Locknut, Pin Hardened

  • Mfr # K0631.7105

  • Zoro # G7340895


product price: $18.59
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
3/16"
Knob Type
Lock Out
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.7105
Zoro #
G7340895
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
3/16"
Length
2-23/64"
Thread Size
M10x1
Tip Length
0.196"
Tip Dia.
0.19"
Barrel Height
0.31"
Plunger Dia.
5.00mm
Barrel Dia.
5/16"
Plunger Width
5 mm
Overall Length
34.5 mm
Thread Length
8 mm
Body Diameter
13 mm
Body Length
29.5 mm
Handle Diameter
21 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
black oxide
Initial Nose Force
5 N
Retractable
Yes
Body Finish
Black Oxide
Handle Material
Thermoplastic
Handle Type
Knob
Plunger Finish
Black Oxide
Final Nose Force
12 N
Handle Color
Black
Body Material
Steel
Plunger Material
Steel
Thread Pitch
1 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
Yes
Plunger Projection
5 mm
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Included
Retractability
Retractable
Body Material Grade
5.8
Plunger Material Grade
5.8
Nose Material
Steel

Description

Indexing Plunger, Thread Size M10x1, Thread Length 8 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 29.5 mm, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 34.5 mm, Plunger Width 5 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.