Zoro Homepage

Indexing Plunger, Short, Size: 1, D1= M10X1, D=5, Style C, Lockout Type WO Locknut, SS

  • Mfr # K0631.17105

  • Zoro # G7266905


product price: $23.45
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
3/16"
Knob Type
Lock Out
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.17105
Zoro #
G7266905
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
3/16"
Thread Size
M10x1
Plunger Dia.
5.00mm
Length
1-37/64"
Barrel Dia.
5/16"
Barrel Height
0.31"
Tip Dia.
0.19"
Tip Length
0.196"
Thread Length
8 mm
Overall Length
34.5 mm
Plunger Width
5 mm
Body Diameter
13 mm
Body Length
29.5 mm
Handle Diameter
21 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
black oxide
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractable
Yes
Plunger Finish
Black Oxide
Thread Pitch
1 mm
Initial Nose Force
5 N
Handle Color
Black
Body Material
Stainless Steel
Final Nose Force
12 N
With Locking Plunger
Yes
Handle Type
Knob
Plunger Projection
5 mm
Plunger Material
Stainless Steel
Handle Material
Thermoplastic
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Included
Body Finish
Uncoated
Plunger Material Grade
303
Nose Shape
Ball
Measurement System
Metric
Retractability
Retractable
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M10x1, Thread Length 8 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 29.5 mm, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 34.5 mm, Plunger Width 5 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.