Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Short, Size: 1, D1= M10X1, D=5, Style D, Lockout Type W. Locknut, SS Pin Not Hard

  • Mfr # K0631.18105

  • Zoro # G7354509


product price: $23.69
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
3/16"
Knob Type
Lock Out
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.18105
Zoro #
G7354509
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
3/16"
Tip Length
0.196"
Length
1-37/64"
Barrel Dia.
5/16"
Plunger Dia.
5.00mm
Thread Size
M10x1
Tip Dia.
0.19"
Barrel Height
0.31"
Plunger Width
5 mm
Thread Length
8 mm
Overall Length
34.5 mm
Handle Diameter
21 mm
Body Diameter
13 mm
Body Length
29.5 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
black oxide
Plunger Projection
5 mm
Plunger Finish
Black Oxide
Initial Nose Force
5 N
Retractable
Yes
With Locking Plunger
Yes
Body Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Material
Stainless Steel
Handle Material
Thermoplastic
Handle Type
Knob
Final Nose Force
12 N
Handle Color
Black
Thread Pitch
1 mm
Body Material Grade
303
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Body Finish
Uncoated
Plunger Material Grade
303
Measurement System
Metric
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M10x1, Thread Length 8 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 29.5 mm, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 34.5 mm, Plunger Width 5 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.