Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style A, Non-Lockout WO Locknut, SS Not

  • Mfr # K0631.15206A5

  • Zoro # G7266345


product price: $24.49
/ea

Key Features

Style
Knob
Grip Length
15/16"
Pin Dia.
15/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.15206A5
Zoro #
G7266345
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
15/16"
Pin Dia.
15/64"
Tip Dia.
0.23"
Thread Size
1/2"-13
Plunger Dia.
6.00mm
Length
1-13/32"
Barrel Height
0.39"
Barrel Dia.
25/64"
Tip Length
0.236"
Overall Length
41.7 mm
Thread Length
10 mm
Plunger Width
14 mm
Handle Diameter
25 mm
Body Length
35.7 mm
Body Diameter
14 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
Initial Nose Force
6 N
Handle Material
Thermoplastic
Plunger Projection
6 mm
Final Nose Force
14 N
Retractable
Yes
Plunger Finish
Uncoated
With Locking Plunger
No
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Body Material
Stainless Steel
Handle Color
Black
Handle Type
Mushroom Knob
Body Finish
Uncoated
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Pin
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
303
Measurement System
Inch
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1/2 In.-13, Thread Length 10 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 35.7 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 41.7 mm, Plunger Width 14 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.