Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened

  • Mfr # K0631.6206A5

  • Zoro # G7340700


product price: $14.39
/ea

Key Features

Style
Knob
Grip Length
15/16"
Pin Dia.
15/64"
Knob Type
Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.6206A5
Zoro #
G7340700
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
15/16"
Pin Dia.
15/64"
Tip Length
0.236"
Barrel Dia.
25/64"
Barrel Height
0.39"
Length
2-23/64"
Thread Size
1/2"-13
Tip Dia.
0.23"
Plunger Dia.
6.00mm
Thread Length
10 mm
Overall Length
41.7 mm
Plunger Width
14 mm
Body Diameter
14 mm
Handle Diameter
25 mm
Body Length
35.7 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Knob
Material
Steel
Finish
black oxide
Plunger Finish
Black Oxide
Plunger Projection
6 mm
Plunger Material
Steel
Handle Color
Black
Initial Nose Force
6 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
14 N
Retractable
Yes
With Locking Plunger
No
Body Material
Steel
Body Finish
Black Oxide
Handle Type
Mushroom Knob
Thread-Locking Element Included
No
Handle Material
Thermoplastic
Plunger Material Grade
5.8
Nose Shape
Pin
Body Material Grade
5.8
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Steel

Description

Indexing Plunger, Thread Size 1/2 In.-13, Thread Length 10 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 35.7 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 41.7 mm, Plunger Width 14 mm, Handle Type Mushroom Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.