Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style B, Non-Lockout W. Locknut, SS Not Hardened

  • Mfr # K0631.16206A5

  • Zoro # G7266701


product price: $25.79
/ea

Key Features

Style
Knob
Grip Length
15/16"
Pin Dia.
15/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.16206A5
Zoro #
G7266701
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
15/16"
Pin Dia.
15/64"
Tip Length
0.236"
Barrel Height
0.39"
Tip Dia.
0.23"
Length
1-13/32"
Thread Size
1/2"-13
Plunger Dia.
6.00mm
Barrel Dia.
25/64"
Plunger Width
14 mm
Thread Length
10 mm
Overall Length
41.7 mm
Body Length
35.7 mm
Handle Diameter
25 mm
Body Diameter
14 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Body Material
Stainless Steel
Plunger Finish
Uncoated
Thread-Locking Element Included
No
Retractable
Yes
Plunger Material
Stainless Steel
Handle Material
Thermoplastic
Plunger Projection
6 mm
Initial Nose Force
6 N
With Locking Plunger
No
Handle Color
Black
Final Nose Force
14 N
Handle Type
Mushroom Knob
Plunger Material Grade
303
Nose Shape
Pin
Retractability
Retractable
Measurement System
Inch
Body Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1/2 In.-13, Thread Length 10 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 35.7 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 41.7 mm, Plunger Width 14 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.