Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style D, Lockout Type W. Locknut, Pin Hardened

  • Mfr # K0631.8206A5

  • Zoro # G7278349


product price: $16.99
/ea

Key Features

Style
Knob
Grip Length
15/16"
Pin Dia.
15/64"
Knob Type
Lock Out
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.8206A5
Zoro #
G7278349
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
15/16"
Pin Dia.
15/64"
Tip Length
0.236"
Plunger Dia.
6.00mm
Thread Size
1/2"-13
Barrel Dia.
25/64"
Tip Dia.
0.23"
Barrel Height
0.39"
Length
2-23/64"
Plunger Width
14 mm
Overall Length
41.7 mm
Thread Length
10 mm
Body Diameter
14 mm
Body Length
35.7 mm
Handle Diameter
25 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
black oxide
Handle Type
Mushroom Knob
Retractable
Yes
Plunger Projection
6 mm
Final Nose Force
14 N
With Locking Plunger
Yes
Body Finish
Black Oxide
Plunger Material
Steel
Handle Color
Black
Handle Material
Thermoplastic
Initial Nose Force
6 N
Plunger Finish
Black Oxide
Body Material
Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Body Material Grade
5.8
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Shape
Pin
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Included
Plunger Material Grade
5.8
Retractability
Retractable
Nose Material
Steel

Description

Indexing Plunger, Thread Size 1/2 In.-13, Thread Length 10 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 35.7 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 41.7 mm, Plunger Width 14 mm, Handle Type Mushroom Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.