Indexing Plunger, Short, Size: 2, D1= M12X1.5, D=6, Style A, Non-Lockout WO Locknut, Pin Hardened

  • Mfr # K0631.5206

  • Zoro # G7355951


product price: $14.39
/ea

Key Features

Style
Knob
Grip Length
15/16"
Pin Dia.
15/64"
Knob Type
Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.5206
Zoro #
G7355951
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
15/16"
Pin Dia.
15/64"
Length
2-23/64"
Tip Length
0.236"
Barrel Dia.
25/64"
Tip Dia.
0.23"
Plunger Dia.
6.00mm
Thread Size
M12x1.5
Barrel Height
0.39"
Thread Length
10 mm
Plunger Width
6 mm
Overall Length
41.7 mm
Body Length
35.7 mm
Body Diameter
14 mm
Handle Diameter
25 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Knob
Material
Steel
Finish
black oxide
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Thread Pitch
1.5 mm
Handle Color
Black
Thread-Locking Element Included
No
Handle Material
Thermoplastic
Body Finish
Black Oxide
Final Nose Force
14 N
Plunger Material
Steel
Body Material
Steel
Plunger Finish
Black Oxide
Handle Type
Knob
With Locking Plunger
No
Initial Nose Force
6 N
Retractable
Yes
Plunger Projection
6 mm
Retractability
Retractable
Body Material Grade
5.8
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Ball
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
5.8
Nose Material
Steel

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 10 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 35.7 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 41.7 mm, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.