Indexing Plunger, Short, Size: 2, D1= M12X1.5, D=6, Style A, Non-Lockout WO Locknut, SS Pin Not Hard

  • Mfr # K0631.15206

  • Zoro # G7266379


product price: $25.79
/ea

Key Features

Style
Knob
Grip Length
15/16"
Pin Dia.
15/64"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0631.15206
Zoro #
G7266379
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
15/16"
Pin Dia.
15/64"
Thread Size
M12x1.5
Barrel Dia.
25/64"
Tip Dia.
0.23"
Plunger Dia.
6.00mm
Barrel Height
0.39"
Tip Length
0.236"
Length
1-13/32"
Plunger Width
6 mm
Overall Length
41.7 mm
Thread Length
10 mm
Body Diameter
14 mm
Handle Diameter
25 mm
Body Length
35.7 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Thread Pitch
1.5 mm
Handle Material
Thermoplastic
Body Material
Stainless Steel
Handle Color
Black
Plunger Projection
6 mm
Plunger Finish
Black Oxide
With Locking Plunger
No
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Initial Nose Force
6 N
Final Nose Force
14 N
Handle Type
Knob
Thread-Locking Element Included
No
Plunger Material
Stainless Steel
Retractable
Yes
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Retractable
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Ball
Body Finish
Uncoated
Body Material Grade
303
Measurement System
Metric
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 10 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 35.7 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 41.7 mm, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.