Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Short, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, SS Not

  • Mfr # K0631.16206

  • Zoro # G7266695


product price: $25.79
/ea

Key Features

Style
Knob
Grip Length
15/16"
Pin Dia.
15/64"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.16206
Zoro #
G7266695
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
15/16"
Pin Dia.
15/64"
Tip Dia.
0.23"
Plunger Dia.
6.00mm
Barrel Height
0.39"
Thread Size
M12x1.5
Length
1-13/32"
Barrel Dia.
25/64"
Tip Length
0.236"
Thread Length
10 mm
Plunger Width
6 mm
Overall Length
41.7 mm
Handle Diameter
25 mm
Body Length
35.7 mm
Body Diameter
14 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Final Nose Force
14 N
Initial Nose Force
6 N
Handle Material
Thermoplastic
Plunger Material
Stainless Steel
Retractable
Yes
Plunger Projection
6 mm
Thread-Locking Element Included
No
Handle Color
Black
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Finish
Black Oxide
Thread Pitch
1.5 mm
Handle Type
Knob
With Locking Plunger
No
Body Material
Stainless Steel
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Ball
Plunger Material Grade
303
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Body Finish
Uncoated
Retractability
Retractable
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 10 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 35.7 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 41.7 mm, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.