Indexing Plunger, Short, Size: 3, D1= 5/8-11, D=8, Style A, Non-Lockout WO Locknut, SS Pin Not Hard

  • Mfr # K0631.15308A6

  • Zoro # G7266360


product price: $30.15
/ea

Key Features

Style
Knob
Grip Length
1-17/64"
Pin Dia.
5/16"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.15308A6
Zoro #
G7266360
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-17/64"
Pin Dia.
5/16"
Barrel Height
0.47"
Tip Length
0.314"
Plunger Dia.
8.00mm
Thread Size
5/8"-11
Length
2-1/8"
Tip Dia.
0.31"
Barrel Dia.
15/32"
Overall Length
54 mm
Plunger Width
19 mm
Thread Length
12 mm
Handle Diameter
33 mm
Body Diameter
19 mm
Body Length
46 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Thread-Locking Element Included
No
Plunger Material
Stainless Steel
Initial Nose Force
14 N
Plunger Finish
Uncoated
Final Nose Force
28 N
Handle Type
Mushroom Knob
With Locking Plunger
No
Handle Color
Black
Body Material
Stainless Steel
Handle Material
Thermoplastic
Plunger Projection
8 mm
Retractable
Yes
Nose Shape
Pin
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Retractable
Measurement System
Inch
Body Finish
Uncoated
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/8 In.-11, Thread Length 12 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 46 mm, Final Nose Force 28 N, Initial Nose Force 14 N, Overall Length 54 mm, Plunger Width 19 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.