Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Short, Size: 3, D1= 5/8-11, D=8, Style B, Non-Lockout W. Locknut, Pin Hardened

  • Mfr # K0631.6308A6

  • Zoro # G7340886


product price: $16.95
/ea

Key Features

Style
Knob
Grip Length
1-17/64"
Pin Dia.
5/16"
Knob Type
Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.6308A6
Zoro #
G7340886
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-17/64"
Pin Dia.
5/16"
Barrel Height
0.47"
Barrel Dia.
15/32"
Thread Size
5/8"-11
Tip Length
0.314"
Length
2-23/64"
Plunger Dia.
8.00mm
Tip Dia.
0.31"
Thread Length
12 mm
Overall Length
54 mm
Plunger Width
19 mm
Body Length
46 mm
Body Diameter
19 mm
Handle Diameter
33 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Knob
Material
Steel
Finish
black oxide
Final Nose Force
28 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Color
Black
Handle Material
Thermoplastic
Body Material
Steel
Plunger Projection
8 mm
Thread-Locking Element Included
No
Plunger Material
Steel
Retractable
Yes
Body Finish
Black Oxide
Initial Nose Force
14 N
With Locking Plunger
No
Handle Type
Mushroom Knob
Plunger Finish
Black Oxide
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Pin
Retractability
Retractable
Body Material Grade
5.8
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
5.8
Measurement System
Inch
Nose Material
Steel

Description

Indexing Plunger, Thread Size 5/8 In.-11, Thread Length 12 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 46 mm, Final Nose Force 28 N, Initial Nose Force 14 N, Overall Length 54 mm, Plunger Width 19 mm, Handle Type Mushroom Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.