Zoro Homepage

Indexing Plunger, Short, Size: 3, D1= 5/8-11, D=8, Style D, Lockout Type W. Locknut, Pin Hardened

  • Mfr # K0631.8308A6

  • Zoro # G7278321


product price: $21.85
/ea

Key Features

Style
Knob
Grip Length
1-17/64"
Pin Dia.
5/16"
Knob Type
Lock Out
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.8308A6
Zoro #
G7278321
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-17/64"
Pin Dia.
5/16"
Length
2-23/64"
Tip Dia.
0.31"
Barrel Dia.
15/32"
Plunger Dia.
8.00mm
Barrel Height
0.47"
Thread Size
5/8"-11
Tip Length
0.314"
Overall Length
54 mm
Plunger Width
19 mm
Thread Length
12 mm
Body Diameter
19 mm
Handle Diameter
33 mm
Body Length
46 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
black oxide
With Locking Plunger
Yes
Retractable
Yes
Body Finish
Black Oxide
Body Material
Steel
Initial Nose Force
14 N
Plunger Finish
Black Oxide
Handle Material
Thermoplastic
Plunger Projection
8 mm
Handle Color
Black
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
28 N
Plunger Material
Steel
Handle Type
Mushroom Knob
Body Material Grade
5.8
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Material Grade
5.8
Includes Locking Plunger
Locking Plunger Included
Nose Shape
Pin
Retractability
Retractable
Nose Material
Steel

Description

Indexing Plunger, Thread Size 5/8 In.-11, Thread Length 12 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 46 mm, Final Nose Force 28 N, Initial Nose Force 14 N, Overall Length 54 mm, Plunger Width 19 mm, Handle Type Mushroom Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.