Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Short, Size: 3, D1= M16X1.5, D=8, Style A, Non-Lockout WO Locknut, Pin Hardened

  • Mfr # K0631.5308

  • Zoro # G7355960


product price: $19.59
/ea

Key Features

Style
Knob
Grip Length
1-17/64"
Pin Dia.
5/16"
Knob Type
Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.5308
Zoro #
G7355960
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-17/64"
Pin Dia.
5/16"
Thread Size
M16x1.5
Tip Length
0.314"
Barrel Dia.
15/32"
Plunger Dia.
8.00mm
Tip Dia.
0.31"
Length
2-23/64"
Barrel Height
0.47"
Plunger Width
8 mm
Overall Length
54 mm
Thread Length
12 mm
Body Length
46 mm
Body Diameter
19 mm
Handle Diameter
33 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Knob
Material
Steel
Finish
black oxide
Thread Pitch
1.5 mm
Body Material
Steel
Plunger Projection
8 mm
Initial Nose Force
14 N
Handle Material
Thermoplastic
Thread-Locking Element Included
No
Plunger Material
Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Body Finish
Black Oxide
Handle Color
Black
Final Nose Force
28 N
Handle Type
Knob
Plunger Finish
Black Oxide
Retractable
Yes
With Locking Plunger
No
Plunger Material Grade
5.8
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
5.8
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Ball
Nose Material
Steel

Description

Indexing Plunger, Thread Size M16x1.5, Thread Length 12 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 46 mm, Final Nose Force 28 N, Initial Nose Force 14 N, Overall Length 54 mm, Plunger Width 8 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.