Indexing Plunger, Short, Size: 3, D1= M16X1.5, D=8, Style A, Non-Lockout WO Locknut, SS Pin Not Hard

  • Mfr # K0631.15308

  • Zoro # G7266397


product price: $30.69
/ea

Key Features

Style
Knob
Grip Length
1-17/64"
Pin Dia.
5/16"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0631.15308
Zoro #
G7266397
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-17/64"
Pin Dia.
5/16"
Barrel Height
0.47"
Plunger Dia.
8.00mm
Thread Size
M16x1.5
Length
2-1/8"
Tip Dia.
0.31"
Tip Length
0.314"
Barrel Dia.
15/32"
Overall Length
54 mm
Plunger Width
8 mm
Thread Length
12 mm
Body Length
46 mm
Body Diameter
19 mm
Handle Diameter
33 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Plunger Finish
Black Oxide
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Handle Material
Thermoplastic
With Locking Plunger
No
Handle Type
Knob
Thread-Locking Element Included
No
Handle Color
Black
Final Nose Force
28 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractable
Yes
Plunger Projection
8 mm
Thread Pitch
1.5 mm
Initial Nose Force
14 N
Nose Shape
Ball
Plunger Material Grade
303
Body Material Grade
303
Retractability
Retractable
Body Finish
Uncoated
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M16x1.5, Thread Length 12 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 46 mm, Final Nose Force 28 N, Initial Nose Force 14 N, Overall Length 54 mm, Plunger Width 8 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.