Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Short, Size: 3, D1= M16X1.5, D=8, Style D, Lockout Type W. Locknut, Pin Hardened

  • Mfr # K0631.8308

  • Zoro # G7278166


product price: $22.85
/ea

Key Features

Style
Knob
Grip Length
1-17/64"
Pin Dia.
5/16"
Knob Type
Lock Out
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0631.8308
Zoro #
G7278166
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-17/64"
Pin Dia.
5/16"
Tip Dia.
0.31"
Thread Size
M16x1.5
Barrel Dia.
15/32"
Tip Length
0.314"
Barrel Height
0.47"
Plunger Dia.
8.00mm
Length
2-23/64"
Plunger Width
8 mm
Overall Length
54 mm
Thread Length
12 mm
Body Diameter
19 mm
Handle Diameter
33 mm
Body Length
46 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
black oxide
Handle Color
Black
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Projection
8 mm
Plunger Finish
Black Oxide
Initial Nose Force
14 N
With Locking Plunger
Yes
Handle Material
Thermoplastic
Handle Type
Knob
Body Material
Steel
Plunger Material
Steel
Final Nose Force
28 N
Body Finish
Black Oxide
Thread Pitch
1.5 mm
Retractable
Yes
Body Material Grade
5.8
Plunger Material Grade
5.8
Nose Shape
Ball
Measurement System
Metric
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Included
Nose Material
Steel

Description

Indexing Plunger, Thread Size M16x1.5, Thread Length 12 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 46 mm, Final Nose Force 28 N, Initial Nose Force 14 N, Overall Length 54 mm, Plunger Width 8 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.