Zoro Homepage

Indexing Plunger, Short, Size: 3, D1= M16X1.5, D=8, Style D, Lockout Type W. Locknut, SS

  • Mfr # K0631.18308

  • Zoro # G7354658


product price: $37.55
/ea

Key Features

Style
Knob
Grip Length
1-17/64"
Pin Dia.
5/16"
Knob Type
Lock Out
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.18308
Zoro #
G7354658
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-17/64"
Pin Dia.
5/16"
Barrel Height
0.47"
Tip Length
0.314"
Length
2-1/8"
Tip Dia.
0.31"
Thread Size
M16x1.5
Plunger Dia.
8.00mm
Barrel Dia.
15/32"
Overall Length
54 mm
Thread Length
12 mm
Plunger Width
8 mm
Body Diameter
19 mm
Handle Diameter
33 mm
Body Length
46 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
black oxide
Handle Color
Black
Thread Pitch
1.5 mm
Body Material
Stainless Steel
Plunger Finish
Black Oxide
Handle Material
Thermoplastic
Initial Nose Force
14 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
Yes
Plunger Material
Stainless Steel
Handle Type
Knob
Retractable
Yes
Final Nose Force
28 N
Plunger Projection
8 mm
Includes Locking Plunger
Locking Plunger Included
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Material Grade
303
Nose Shape
Ball
Body Material Grade
303
Measurement System
Metric
Body Finish
Uncoated
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M16x1.5, Thread Length 12 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 46 mm, Final Nose Force 28 N, Initial Nose Force 14 N, Overall Length 54 mm, Plunger Width 8 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.