Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Short, Size: 4, D1= 3/4-10, D=10, Style A, Non-Lockout WO Locknut, SS

  • Mfr # K0631.15410A7

  • Zoro # G7266519


product price: $54.15
/ea

Key Features

Style
Knob
Grip Length
1-11/32"
Pin Dia.
25/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.15410A7
Zoro #
G7266519
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-11/32"
Pin Dia.
25/64"
Tip Dia.
0.39"
Thread Size
3/4"-10
Barrel Height
0.59"
Barrel Dia.
19/32"
Length
2-13/32"
Plunger Dia.
10.00mm
Tip Length
0.393"
Overall Length
61 mm
Plunger Width
22 mm
Thread Length
15 mm
Body Length
51 mm
Handle Diameter
33 mm
Body Diameter
22 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Retractable
Yes
Initial Nose Force
15 N
Thread-Locking Element Included
No
Body Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Material
Stainless Steel
Handle Type
Mushroom Knob
Final Nose Force
32 N
Plunger Projection
10 mm
Plunger Finish
Uncoated
Handle Color
Black
Handle Material
Thermoplastic
With Locking Plunger
No
Body Finish
Uncoated
Nose Shape
Pin
Plunger Material Grade
303
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Body Material Grade
303
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/4 In.-10, Thread Length 15 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 51 mm, Final Nose Force 32 N, Initial Nose Force 15 N, Overall Length 61 mm, Plunger Width 22 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.