Indexing Plunger, Short, Size: 4, D1= 3/4-10, D=10, Style B, Non-Lockout W. Locknut, SS Pin Not Hard

  • Mfr # K0631.16410A7

  • Zoro # G7266966


product price: $55.19
/ea

Key Features

Style
Knob
Grip Length
1-11/32"
Pin Dia.
25/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.16410A7
Zoro #
G7266966
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-11/32"
Pin Dia.
25/64"
Barrel Height
0.59"
Tip Length
0.393"
Length
2-13/32"
Barrel Dia.
19/32"
Thread Size
3/4"-10
Tip Dia.
0.39"
Plunger Dia.
10.00mm
Overall Length
61 mm
Thread Length
15 mm
Plunger Width
22 mm
Handle Diameter
33 mm
Body Length
51 mm
Body Diameter
22 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Handle Color
Black
Plunger Material
Stainless Steel
With Locking Plunger
No
Final Nose Force
32 N
Handle Type
Mushroom Knob
Plunger Projection
10 mm
Body Material
Stainless Steel
Thread-Locking Element Included
No
Handle Material
Thermoplastic
Plunger Finish
Uncoated
Retractable
Yes
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Initial Nose Force
15 N
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Body Finish
Uncoated
Nose Shape
Pin
Measurement System
Inch
Plunger Material Grade
303
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/4 In.-10, Thread Length 15 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 51 mm, Final Nose Force 32 N, Initial Nose Force 15 N, Overall Length 61 mm, Plunger Width 22 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.