Zoro Homepage

Indexing Plunger, Short, Size: 4, D1= 3/4-10, D=10, Style C, Lockout Type WO Locknut, Pin Hardened

  • Mfr # K0631.7410A7

  • Zoro # G7278260


product price: $34.75
/ea

Key Features

Style
Knob
Grip Length
1-11/32"
Pin Dia.
25/64"
Knob Type
Lock Out
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.7410A7
Zoro #
G7278260
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-11/32"
Pin Dia.
25/64"
Barrel Dia.
19/32"
Thread Size
3/4"-10
Tip Dia.
0.39"
Barrel Height
0.59"
Tip Length
0.393"
Plunger Dia.
10.00mm
Length
2-23/64"
Overall Length
61 mm
Plunger Width
22 mm
Thread Length
15 mm
Handle Diameter
33 mm
Body Length
51 mm
Body Diameter
22 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
black oxide
Body Material
Steel
Plunger Finish
Black Oxide
Handle Type
Mushroom Knob
With Locking Plunger
Yes
Handle Color
Black
Handle Material
Thermoplastic
Retractable
Yes
Plunger Projection
10 mm
Plunger Material
Steel
Body Finish
Black Oxide
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Initial Nose Force
15 N
Final Nose Force
32 N
Includes Locking Plunger
Locking Plunger Included
Measurement System
Inch
Plunger Material Grade
5.8
Body Material Grade
5.8
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Retractable
Nose Shape
Pin
Nose Material
Steel

Description

Indexing Plunger, Thread Size 3/4 In.-10, Thread Length 15 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 10.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 51 mm, Final Nose Force 32 N, Initial Nose Force 15 N, Overall Length 61 mm, Plunger Width 22 mm, Handle Type Mushroom Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.