Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Short, Size: 4, D1= M20X1.5, D=10, Style B, Non-Lockout W. Locknut, Pin Hardened

  • Mfr # K0631.6410

  • Zoro # G7340840


product price: $26.19
/ea

Key Features

Style
Knob
Grip Length
1-11/32"
Pin Dia.
25/64"
Knob Type
Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.6410
Zoro #
G7340840
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-11/32"
Pin Dia.
25/64"
Barrel Dia.
19/32"
Length
2-23/64"
Plunger Dia.
10.00mm
Thread Size
M20x1.5
Barrel Height
0.59"
Tip Length
0.393"
Tip Dia.
0.39"
Thread Length
15 mm
Overall Length
61 mm
Plunger Width
10 mm
Handle Diameter
33 mm
Body Diameter
22 mm
Body Length
51 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Knob
Material
Steel
Finish
black oxide
Body Material
Steel
Initial Nose Force
15 N
Retractable
Yes
With Locking Plunger
No
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Type
Knob
Body Finish
Black Oxide
Plunger Projection
10 mm
Final Nose Force
32 N
Handle Color
Black
Thread Pitch
1.5 mm
Thread-Locking Element Included
No
Handle Material
Thermoplastic
Plunger Material
Steel
Plunger Finish
Black Oxide
Measurement System
Metric
Nose Shape
Ball
Body Material Grade
5.8
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
5.8
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Retractable
Nose Material
Steel

Description

Indexing Plunger, Thread Size M20x1.5, Thread Length 15 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 10.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 51 mm, Final Nose Force 32 N, Initial Nose Force 15 N, Overall Length 61 mm, Plunger Width 10 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.